Page 1 of 4

Next

Compare
056CM0021A 101.1 L1

COMPARE

056CM0021A 101.1 L1

Description
056CM0021A 101.1 L1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M94416L1

BDI # 21449894

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 17.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.548
Nominal Center Distance - Inch: 2.62
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 15.563

Price Inventory : Available to order
Loading Price
QTY
140CM28A 101.1 K1

COMPARE

140CM28A 101.1 K1

Description
140CM28A 101.1 K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M94433

BDI # 289226

Features

Mounting Frame: 140TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 17.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 19.656

Price Inventory : Available to order
Loading Price
QTY
210CM28A 101:1 K1 STD

COMPARE

210CM28A 101:1 K1 STD

Description
210CM28A 101:1 K1 STD REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M60321

BDI # 288244

Features

Mounting Frame: 210TC
Nominal Max Input Rating: 3HP
Nominal Max Output RPM: 17.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 21.594

Price Inventory : Available to order
Loading Price
QTY
G50138

COMPARE

G50138

Description
G50138 REDUCER ; 56CG12A 101:1 K-1EZ

MASTER POWER TRANS

Part # G-50138

BDI # 294262

Features

Mounting Frame: 56C
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 17.3
Reducer Type: Right Angle
Motor Included: Yes

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Double Reduction | Integrally Cast Foot | E-Z Kleen Package
Mounting Method: Direct Mounted

Price Inventory : Available to order
Loading Price
QTY
56CM12A 101.1 K1

COMPARE

56CM12A 101.1 K1

Description
56CM12A 101.1 K1 REDUCER ; NON RETURNABLE

MASTER POWER TRANS

Part # M94405

BDI # 289212

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 17.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 38.1
Nominal Center Distance - Inch: 1.5
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 11.406

Price Inventory : Available to order
Loading Price
QTY