5HP-180WG28F-12.7-H3-STD

COMPARE

5HP-180WG28F-12.7-H3-STD

Description
5HP-180WG28F-12.7-H3-STD GEAR MOTOR ; NON RETURNABLE 180 FRAME INLINE

MASTER POWER TRANS

Part # M698972

BDI # 21449899

Features

Mounting Frame: 180TC
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 137.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 88.9
Nominal Center Distance - Inch: 3.5
Other Features: Single Reduction | Footless Flanged Gear Case | Other Mount Flange Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 21

Price Inventory : Available to order
Loading Price
QTY