180CM0021A 01440K1
Description
180CM0021A 01440K1 REDUCER ; NON RETURNABLE
Part # M60280
BDI # 288208
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
12.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.219
180CM0040A 144:1 K1
Description
180CM0040A 144:1 K1 REDUCER ; NON RETURNABLE
Part # M61227
BDI # 288562
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
12.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
127
Nominal Center Distance - Inch:
5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
27.969
210CM28A 144:1 K1 STD
Description
210CM28A 144:1 K1 STD REDUCER ; NON RETURNABLE
Part # M60323
BDI # 288246
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
12.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.594
140CM28A 144.1 K1 STD
Description
140CM28A 144.1 K1 STD REDUCER ; NON RETURNABLE
Part # M94435
BDI # 289227
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
12.2
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
19.656
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
12.2
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method:
Direct Mounted