180CM0021A 02880K1 STD
Description
180CM0021A 02880K1 STD REDUCER ; NON RETURNABLE
Part # M60284
BDI # 288212
Features
Mounting Frame:
180TC
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
6.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
17.219
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Gear Motor
Nominal Max Output RPM:
6.1
Reducer Type:
Right Angle
Motor Included:
Yes
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction | Integrally Cast Foot | Extra Tough Package
Mounting Method:
Direct Mounted
140CM0016A 02880K1
Description
140CM0016A 02880K1 REDUCER ; NON RETURNABLE
Part # M60243
BDI # 288179
Features
Mounting Frame:
140TC
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
6.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
6.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.548
Nominal Center Distance - Inch:
2.62
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.563
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
6.1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.315