1800WXW2S400 OMNIBOX
Description
1800WXW2S400 OMNIBOX WORM REDUCER ; 4732823 POR
Part # 10105483
BDI # 24135891
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
203.2
Nominal Center Distance - Inch:
8
Other Features:
Double Reduction | Other Mount Bracket Mounted | Special Model
Mounting Method:
Direct Mounted
Overall Length - Inch:
30.12
E26MDVX51000NG
Description
E26MDVX51000NG GEAR REDUCER ; WORM 56C 400 ULD MDVX SE ENCORE
Part # E26MDVX51000NG
BDI # 971167
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
4.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.675
Nominal Center Distance - Inch:
2.625
Other Features:
Double Reduction | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.831