SS-HMQ824-80-H1-56-16
Description
SS-HMQ824-80-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 80:1 SS QUILL I/P
Part # S243044316
BDI # 23661633
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ824-80-H1-56-20
Description
SS-HMQ824-80-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 80:1 SS QUILL I/P
Part # S243044320
BDI # 23661635
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-BMQ824-80-R-56
Description
SS-BMQ824-80-R-56 WORM GEAR REDUCER ; NON-RETURNABLE 80:1 SS QUILL I/P
Part # S243002300
BDI # 23661605
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
60.452
Mounting Method:
Direct Mounted
SS-BMQ826-80-R-56
Description
SS-BMQ826-80-R-56 WORM GEAR REDUCER ; NON-RETURNABLE 80:1 SS QUILL I/P
Part # S263002300
BDI # 23661679
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
SS-HMQ818-80-H1-56-16
Description
SS-HMQ818-80-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 80:1 RATIO SS
Part # S183046716
BDI # 22506277
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
21.9
Flange Outside Diameter - Millimeter:
21.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction
Assembly Components:
44.45
Mounting Method:
Shaft Mounted