29426-E1-XL
Description
29426-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 130MM X 270MM X 85MM
Part # 29426-E1-XL
BDI # 1143413
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29438-E1-XL
Description
29438-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER
Part # 29438-E1-XL
BDI # 1143429
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.5
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29340-E1-XL
Description
29340-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 200MM BORE X 340MM OD
Part # 29340-E1-XL
BDI # 1143352
Features
Height - Millimeter:
85
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
257
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29336-E1-XL
Description
29336-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 180MM X 300MM X 73MM
Part # 29336-E1-XL
BDI # 1143346
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
227
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29434-E1-XL
Description
29434-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 170MM X 340MM X 103MM
Part # 29434-E1-XL
BDI # 1143424
Features
Height - Millimeter:
103
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
236
Height - Inch:
4.055
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel