87428-M
Description
87428-M CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
Part # 87428-M
BDI # 24318068
Features
Height - Millimeter:
63
Bore 1 - Inch:
5.512
Bore 2 - Millimeter:
140
Height - Inch:
2.48
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
89436-M
Description
89436-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89436-M
BDI # 1172274
Features
Height - Millimeter:
109
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
184
Height - Inch:
4.291
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Double Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81240-M
Description
81240-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81240-M
BDI # 1172232
Features
Height - Millimeter:
62
Bore 1 - Inch:
7.874
Bore 2 - Millimeter:
204
Height - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
89438-M
Description
89438-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 89438-M
BDI # 1172275
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
195
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Axial Cylindrical Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
81238-M
Description
81238-M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # 81238-M
BDI # 1172231
Features
Height - Millimeter:
62
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
194
Height - Inch:
2.441
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Axial Cylindrical Roller | High Axial Load | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass