29438EJ
Description
29438EJ THRUST SPHERICAL RLR BRG ASSY ; STEEL CAGE 24OD
Part # 29438EJ
BDI # 20352925
Features
Height - Millimeter:
115
Bore 1 - Inch:
7.48
Bore 2 - Millimeter:
264.414
Height - Inch:
4.528
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
95
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
223.5
Height - Inch:
3.74
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29426-E1-XL
Description
29426-E1-XL X-LIFE BEARING ; SPHERICAL ROLLER 130MM X 270MM X 85MM
Part # 29426-E1-XL
BDI # 1143413
Features
Height - Millimeter:
85
Bore 1 - Inch:
5.118
Bore 2 - Millimeter:
184.5
Height - Inch:
3.346
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Features
Height - Millimeter:
67
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
203
Height - Inch:
2.638
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T9030FSA-90013
Description
T9030FSA-90013 THRUST TAPERED RLR BRG ; MACHINE RACE
Part # T9030FSA-90013
BDI # 1374056
Features
Height - Millimeter:
131.775
Bore 1 - Inch:
6.625
Bore 2 - Millimeter:
168.275
Height - Inch:
5.188
Bore 2 - Inch:
6.625
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Other Features:
Single Row | Cageless | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes