29430 E
Description
29430 E SPHR ROLLER THRUST BRG ; 150MM BORE 1 300MM OD 90MM HGT
Part # 29430 E
BDI # 1418298
Features
Height - Millimeter:
90
Bore 1 - Inch:
5.906
Bore 2 - Millimeter:
207.5
Height - Inch:
3.543
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
T651-902A1
Description
T651-902A1 THRUST TAPERED RLR BEARING ; MACHINE RACE
Part # T651-902A1
BDI # 1373999
Features
Height - Millimeter:
88.9
Bore 1 - Inch:
6.5
Bore 2 - Millimeter:
165.1
Height - Inch:
3.5
Bore 2 - Inch:
6.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
T611-902A1
Description
T611-902A1 THRUST TAPERED RLR BEARING ; 6" BORE 12-1/2" OD 2-3/4" HGT
Part # T611-902A1
BDI # 1373975
Features
Height - Millimeter:
69.85
Bore 1 - Inch:
6
Bore 2 - Millimeter:
152.4
Height - Inch:
2.75
Bore 2 - Inch:
6
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Features
Height - Millimeter:
336.55
Bore 1 - Inch:
5.5
Height - Inch:
13.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
12.25
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Rolling Element:
Cylindrical Roller Bearing
Precision Class:
ABEC 1 | ISO P0
Features
Height - Millimeter:
73
Bore 1 - Inch:
7.087
Bore 2 - Millimeter:
227
Height - Inch:
2.874
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel