T20751-90010
Description
T20751-90010 THRUST TAPERED RLR BEARING ; 20-3/4" BORE 25" OD 1-3/4" HGT
Part # T20751-90010
BDI # 1373753
Features
Height - Millimeter:
44.45
Bore 1 - Inch:
20.75
Bore 2 - Millimeter:
527.05
Height - Inch:
1.75
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Other Features:
Single Row | Heavy Duty | Separable | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Polymer
Features
Height - Millimeter:
114.3
Bore 1 - Inch:
19
Bore 2 - Millimeter:
482.6
Height - Inch:
4.5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
26.5
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Features
Height - Millimeter:
127
Bore 1 - Inch:
18
Bore 2 - Millimeter:
460.375
Height - Inch:
5
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Height - Millimeter:
150
Bore 1 - Inch:
18.11
Bore 2 - Millimeter:
567
Height - Inch:
5.906
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
27.953
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
29488EMW50B
Description
29488EMW50B THRUST SPH RLR BRG ASSY ; POR NON RETURNABLE BRASS CAGE 24 OD
Part # 29488EMW50B
BDI # 1330211
Features
Height - Millimeter:
206
Bore 1 - Inch:
17.323
Bore 2 - Millimeter:
577
Height - Inch:
8.11
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
30.709
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass