Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23052 CC/W33
Description
23052 CC/W33 SPHR ROLLER BRG ; 260MM BORE 400MM OD 104MM WID
Part # 23052 CC/W33
BDI # 1416452
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
455415
Number of Rows of Rollers:
Single Row
BT4B 328817 E1/C475
Description
BT4B 328817 E1/C475 TAPERED ROLLER BRG ; NON RETURNABLE
Part # BT4B 328817 E1/C475
BDI # 1262649
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
17.992
Outside Diameter - Millimeter:
457
Bore - Millimeter:
343
Bore - Inch:
13.504
Precision Class:
Standard