22334 CC/C3W33
Description
22334 CC/C3W33 SPHR ROLLER BRG ; 170MM BORE 360MM OD 120MM WID
Part # 22334 CC/C3W33
BDI # 1265012
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
452322 M2/W502
Description
452322 M2/W502 SPHR ROLLER BRG ; 110MM BORE 240MM OD 80MM WID SHAFT MOUNT
Part # 452322 M2/W502
BDI # 1418119
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23024 CC/W33
Description
23024 CC/W33 SPHR ROLLER BRG ; 120MM BORE 180MM OD 46MM WID SHAFT MOUNT
Part # 23024 CC/W33
BDI # 1418930
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22330 CC/C3W33
Description
22330 CC/C3W33 SPHR ROLLER BRG ; 150MM BORE 320MM OD 108MM WID
Part # 22330 CC/C3W33
BDI # 1418109
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22322 E/C3
Description
22322 E/C3 SPHR ROLLER BRG ; 110MM BORE 240MM OD 80MM WID SHAFT MOUNT
Part # 22322 E/C3
BDI # 1415948
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing