SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

COMPARE

SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

Description
SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT ; CYLINDRICAL ROLLER BEARING

INA

Part # SL1818/800-E-TB-N1-BR-SP5-CN/3L-IT

BDI # 24862801

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 38.583
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY