NCF-29/1000-V

COMPARE

NCF-29/1000-V

Description
NCF-29/1000-V CYLINDRICAL ROLLER BEARING, FULL COMPLEMENT (SMARTCATALOG)

SCHEERER BEARING

Part # NCF-29/1000-V

BDI # 26337719

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 51.97
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU-29/1000-M

COMPARE

NU-29/1000-M

Description
NU-29/1000-M CYLINDRICAL ROLLER BEARING (SMARTCATALOG)

SCHEERER BEARING

Part # NU-29/1000-M

BDI # 26334096

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 51.97
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY