NFTR-1.00
Description
NFTR-1.00 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB
Part # NFTR-1.00
BDI # 22972218
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
PTR-1.00
Description
PTR-1.00 TRACK ROLLER ASSY ; STUD 1" RLR DIA W/FLAT SURFACE
Part # PTR-1.00
BDI # 21454215
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CTRE-1.00-HT
Description
CTRE-1.00-HT TRACK ROLLER ; ECCENTRIC HIGH TEMPERATURE
Part # CTRE-1.00-HT
BDI # 22969950
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CTRE-1.00-R
Description
CTRE-1.00-R TRACK ROLLER ; ECCENTRIC REGREASABLE
Part # CTRE-1.00-R
BDI # 22969952
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material