Features
Roller Width - Inch:
0.88
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
FTRE-1.50-CSO
Description
FTRE-1.50-CSO TRACK ROLLER ASSEMBLY ; 1.5" RLR DIAX0.625" STDX1.13" W FLNG ECC
Part # FTRE-1.50-CSO
BDI # 24859458
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
NCXRE-1.50
Description
NCXRE-1.50 XR ROLLER ; NON-METALLIC CROWNED ECCENTRIC BB
Part # NCXRE-1.50
BDI # 22972214
Features
Roller Width - Inch:
0.88
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
CVTRE-1.50
Description
CVTRE-1.50 V-GRVD TRACK ROLLER ASSY ; 1.5" DIAX0.437" STDX0.75" W W/R-CB TCH
Part # CVTRE-1.50
BDI # 24859920
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CTR-1.50-HT
Description
CTR-1.50-HT TRACK ROLLER ; HIGH TEMPERATURE
Part # CTR-1.50-HT
BDI # 22969834
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material