CIR-3.00-HT
Description
CIR-3.00-HT CHANNEL AND I-BEAM ROLLER ; HIGH TEMPERATURE
Part # CIR-3.00-HT
BDI # 22969530
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIRE-3.00-HT
Description
CIRE-3.00-HT CHANNEL AND I-BEAM ROLLER ; ECCENTRIC HIGH TEMPERATURE
Part # CIRE-3.00-HT
BDI # 22969586
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIRE-3.00-SS
Description
CIRE-3.00-SS CHANNEL AND I-BEAM ROLLER ; ECCENTRIC STAINLESS STEEL
Part # CIRE-3.00-SS
BDI # 22969588
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CIRE-3.00
Description
CIRE-3.00 CHANNEL AND I-BEAM ROLLER ; ECCENTRIC
Part # CIRE-3.00
BDI # 22969574
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIR-3.00-SS
Description
CIR-3.00-SS TRACK ROLLER ASSY ; STUD 2.56" RLR DIA X 1.13" RLR WD FLAT
Part # CIR-3.00-SS
BDI # 21454198
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material