PXRE-1.125-SS
Description
PXRE-1.125-SS ROLLER ASSEMBLY ; 1.125" RLR DIA 316SS PLN STD ECC
Part # PXRE-1.125-SS
BDI # 24859154
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
NFTR-1.00
Description
NFTR-1.00 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB
Part # NFTR-1.00
BDI # 22972218
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
CVTRE-1.50
Description
CVTRE-1.50 V-GRVD TRACK ROLLER ASSY ; 1.5" DIAX0.437" STDX0.75" W W/R-CB TCH
Part # CVTRE-1.50
BDI # 24859920
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
PTR-1.00
Description
PTR-1.00 TRACK ROLLER ASSY ; STUD 1" RLR DIA W/FLAT SURFACE
Part # PTR-1.00
BDI # 21454215
Features
Roller Width - Inch:
0.781
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
0.751
Thread Size:
7/16-20
Stud Diameter - Inch:
0.437
Stud Diameter - Millimeter:
11.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material