FTRE-1.375-CSO
Description
FTRE-1.375-CSO TRACK ROLLER ASSEMBLY ; 1.375" RLR DIAX0.5" STDX0.81" W FLNG ECC
Part # FTRE-1.375-CSO
BDI # 24859454
Features
Roller Width - Inch:
0.81
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
PXRE-1.25
Description
PXRE-1.25 ROLLER ASSEMBLY ; 1.25" RLR DIA PLAIN STUD ECCENTRIC
Part # PXRE-1.25
BDI # 24859172
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
PXRE-1.25-SS
Description
PXRE-1.25-SS ROLLER ASSEMBLY ; 1.25" RLR DIA 316SS PLAIN STUD ECCENTRIC
Part # PXRE-1.25-SS
BDI # 24859158
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CVTR-2.00
Description
CVTR-2.00 V-GRVD TRACK ROLLER ASSY ; 2" DIAX0.5" STDX0.81" W CON W/R-CB TCH
Part # CVTR-2.00
BDI # 24859836
Features
Roller Width - Inch:
0.81
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CTRE-1.25-HT
Description
CTRE-1.25-HT TRACK ROLLER ; ECCENTRIC HIGH TEMPERATURE
Part # CTRE-1.25-HT
BDI # 22969964
Features
Roller Width - Inch:
0.81
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material