CVTRE-3.50E-R
Description
CVTRE-3.50E-R V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.75" STDX1.65" ECC W/R-CB TCH
Part # CVTRE-3.50E-R
BDI # 24859950
Features
Roller Width - Inch:
1.65
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FTR-1.75
Description
FTR-1.75 TRACK ROLLER ASSY ; STUD 1.75" RLR DIA X 1.13" RLR WD FLAT
Part # FTR-1.75
BDI # 21454203
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
PTRE-1.75
Description
PTRE-1.75 TRACK ROLLER ASSY ; 1.75" DIA X 1.13" W ROLLER 0.75" STUD
Part # PTRE-1.75
BDI # 21574202
Features
Roller Width - Inch:
1.188
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
VTRE-2.50-HT
Description
VTRE-2.50-HT TRACK ROLLER ; V-GROOVED ECCENTRIC HIGH TEMPERATURE
Part # VTRE-2.50-HT
BDI # 22974998
Features
Roller Width - Inch:
1.13
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
NFTR-1.75
Description
NFTR-1.75 TRACK ROLLER ; FLANGED TYPE NON-METALLIC BB
Part # NFTR-1.75
BDI # 22972240
Features
Roller Width - Inch:
1.13
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material