MR1012EAHL
Description
MR1012EAHL CYLINDRICAL ROLLER BEARING ; 60 MM ID X 95 MM OD X 18 MM W OPEN
Part # MR1012EAHL
BDI # 17148560
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.742
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | Blind Dowel Hole in Outer Ring OD | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452751
Number of Rows of Rollers:
Single Row
M1012CA
Description
M1012CA BEARING OUTER RING ; 95.044 MM OD X 18 MM W
Part # M1012CA
BDI # 17147867
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
3.742
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring
Global Part Number GPN:
452220
Number of Rows of Rollers:
Single Row
M1012EAHL
Description
M1012EAHL BEARING OUTER RING ; 95.044 MM OD X 18 MM W
Part # M1012EAHL
BDI # 17147868
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.742
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN:
452222
Number of Rows of Rollers:
Single Row