JP5049PH-90CA9
Description
JP5049PH-90CA9 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE PRECISION 4-8 OD
Part # JP5049PH-90CA9
BDI # 1361168
Features
Component:
Assembly
Flange Outside Diameter - Millimeter:
103.175
Inch - Metric:
Metric
Outside Diameter - Inch:
4.094
Flange Outside Diameter - Inch:
4.062
Outside Diameter - Millimeter:
104
Other Features:
1 Single Cone | 1 Single Cup | Hydra-Rib Bearing
Global Part Number GPN:
656392
Assembly Components:
JP5049PH (1) | JP5017HR (1) | K518413 (1) | K518414-B (1) | K518416 (1) | K518417 (1) | K523963 (1) | K523971R (1) | K524657 (2) | K524666 (1)
Precision Class:
Standard
23138CAMKDD2E4C3TF
Description
23138CAMKDD2E4C3TF SPHERICAL RLR BEARING ; POR 190MM BOREX320MM ODX104MM W 2-ROW
Part # 23138CAMKDD2E4C3TF
BDI # 24666253
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.094
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing