Page 1 of 11

Next

Compare
239/630KYMBW507C08C3

COMPARE

239/630KYMBW507C08C3

Description
239/630KYMBW507C08C3 SPHERICAL RLR BRG ; NON RETURNABLE 600-900MM OD

TIMKEN

Part # 239/630KYMBW507C08C3

BDI # 20352009

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630YMBW509C08

COMPARE

239/630YMBW509C08

Description
239/630YMBW509C08 SPHERICAL RLR BRG ; POR NON RETURNABLE

TIMKEN

Part # 239/630YMBW509C08

BDI # 20054332

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring | Lubrication Hole On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630KYMBW906A

COMPARE

239/630KYMBW906A

Description
239/630KYMBW906A SPHERICAL RLR BRG ; POR

TIMKEN

Part # 239/630KYMBW906A

BDI # 20054333

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630 CAK/C3W33

COMPARE

239/630 CAK/C3W33

Description
239/630 CAK/C3W33 SPHR ROLLER BRG ; 600MMX800MMX150MM DOUBLE ROW

SKF

Part # 239/630 CAK/C3W33

BDI # 1248097

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630 CAK/C08W507

COMPARE

239/630 CAK/C08W507

Description
239/630 CAK/C08W507 SPHR ROLLER BRG

SKF

Part # 239/630 CAK/C08W507

BDI # 1269132

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY