RR0407C4
Description
RR0407C4 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 20MM ID 26.955MM OD
Part # RR0407C4
BDI # 1228865
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.061
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No