WCT-52
Description
WCT-52 ROLLER THRUST BEARING ; W/OD SLEEVE 8.45" ID 14.5" OD
Part # WCT-52
BDI # 21479032
Features
Height - Millimeter:
76.2
Bore 1 - Inch:
8.445
Height - Inch:
3
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
14.51
Other Features:
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Brass
Rolling Element:
Cylindrical Roller Bearing