Page 1 of 3

Next

Compare
CIR-3.00-SS

COMPARE

CIR-3.00-SS

Description
CIR-3.00-SS TRACK ROLLER ASSY ; STUD 2.56" RLR DIA X 1.13" RLR WD FLAT

PCI

Part # CIR-3.00-SS

BDI # 21454198

Features

Roller Width - Inch: 1.13
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIRE-3.00

COMPARE

CIRE-3.00

Description
CIRE-3.00 CHANNEL AND I-BEAM ROLLER ; ECCENTRIC

PCI

Part # CIRE-3.00

BDI # 22969574

Features

Roller Width - Inch: 1.188
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIRE-3.00E

COMPARE

CIRE-3.00E

Description
CIRE-3.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC

PCI

Part # CIRE-3.00E

BDI # 22969580

Features

Roller Width - Inch: 1.688
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud

Price Inventory : Available to order
Loading Price
QTY
CIR-3.00-HT

COMPARE

CIR-3.00-HT

Description
CIR-3.00-HT CHANNEL AND I-BEAM ROLLER ; HIGH TEMPERATURE

PCI

Part # CIR-3.00-HT

BDI # 22969530

Features

Roller Width - Inch: 1.13
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIRE-3.00E-HT

COMPARE

CIRE-3.00E-HT

Description
CIRE-3.00E-HT CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC HIGH TEMP

PCI

Part # CIRE-3.00E-HT

BDI # 22969582

Features

Roller Width - Inch: 1.63
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 65.075
Roller Diameter - Inch: 2.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY