CIR-4.00E
Description
CIR-4.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY
Part # CIR-4.00E
BDI # 22969538
Features
Roller Width - Inch:
1.688
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud
CIR-4.00E-HT
Description
CIR-4.00E-HT CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY HIGH TEMPERATURE
Part # CIR-4.00E-HT
BDI # 22969540
Features
Roller Width - Inch:
1.63
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIR-4.00E-SS
Description
CIR-4.00E-SS CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY STAINLESS STEEL
Part # CIR-4.00E-SS
BDI # 22969542
Features
Roller Width - Inch:
1.63
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CIR-4.00-HT
Description
CIR-4.00-HT CHANNEL AND I-BEAM ROLLER ; HIGH TEMPERATURE
Part # CIR-4.00-HT
BDI # 22969544
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIR-4.00-R
Description
CIR-4.00-R CHANNEL AND I-BEAM ROLLER ; REGREASABLE
Part # CIR-4.00-R
BDI # 22969546
Features
Roller Width - Inch:
1.63
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
90.475
Roller Diameter - Inch:
3.562
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material