Page 1 of 3

Next

Compare
CIR-5.00E-SS

COMPARE

CIR-5.00E-SS

Description
CIR-5.00E-SS CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY SS WITH C.S. INTS

PCI

Part # CIR-5.00E-SS

BDI # 22969560

Features

Roller Width - Inch: 1.94
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 115.875
Roller Diameter - Inch: 4.562
Other Features: Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIR-5.00-HT

COMPARE

CIR-5.00-HT

Description
CIR-5.00-HT CHANNEL AND I-BEAM ROLLER ; HIGH TEMPERATURE

PCI

Part # CIR-5.00-HT

BDI # 22969562

Features

Roller Width - Inch: 1.63
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 115.875
Roller Diameter - Inch: 4.562
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIR-5.00-R

COMPARE

CIR-5.00-R

Description
CIR-5.00-R CHANNEL AND I-BEAM ROLLER ; REGREASABLE

PCI

Part # CIR-5.00-R

BDI # 22969564

Features

Roller Width - Inch: 1.63
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 115.875
Roller Diameter - Inch: 4.562
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIR-5.00-SS

COMPARE

CIR-5.00-SS

Description
CIR-5.00-SS CHANNEL AND I-BEAM ROLLER ; STAINLESS STEEL

PCI

Part # CIR-5.00-SS

BDI # 22969566

Features

Roller Width - Inch: 1.63
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 115.875
Roller Diameter - Inch: 4.562
Other Features: Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
CIR-5.00E

COMPARE

CIR-5.00E

Description
CIR-5.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY

PCI

Part # CIR-5.00E

BDI # 22969552

Features

Roller Width - Inch: 2
Thread Size: 1-1/4-12
Stud Diameter - Inch: 1.25
Stud Diameter - Millimeter: 31.75
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 115.875
Roller Diameter - Inch: 4.562
Other Features: Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud

Price Inventory : Available to order
Loading Price
QTY