Features
Roller Width - Inch:
2.94
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
176.225
Roller Diameter - Inch:
6.938
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
UTRY-7.00-SS
Description
UTRY-7.00-SS TRACK ROLLER ; YOKE U-GROOVED TYPE SS W/ CS INTS
Part # UTRY-7.00-SS
BDI # 22974924
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
U Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
176.225
Roller Diameter - Inch:
6.938
Other Features:
Rubber Dual Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 1250RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
U Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
176.225
Roller Diameter - Inch:
6.938
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1250RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
UTRY-7.00-R
Description
UTRY-7.00-R TRACK ROLLER ; U-GROOVED YOKE TYPE REGREASABLE
Part # UTRY-7.00-R
BDI # 22974922
Features
Roller Width - Inch:
3.25
Roller Width - Millimeter:
82.55
Roller Surface Profile:
U Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
176.225
Roller Diameter - Inch:
6.938
Other Features:
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1250RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
UTRE-7.00
Description
UTRE-7.00 TRACK ROLLER ; ECCENTRIC U-GROOVED TYPE
Part # UTRE-7.00
BDI # 22974860
Features
Roller Width - Inch:
2.94
Thread Size:
2-1/2-12
Stud Diameter - Inch:
2.5
Stud Diameter - Millimeter:
63.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
176.225
Roller Diameter - Inch:
6.938
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material