CFH 7 S
Description
CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH
Part # 2700510000
BDI # 347372
Features
Roller Width - Inch:
3.75
Thread Size:
3-1/2-4
Stud Diameter - Inch:
3.5
Stud Diameter - Millimeter:
88.9
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22649
H 224 LW
Description
H 224 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 7" SOCKET HEAD/SEALED
Part # H224LW
BDI # 794970
Features
Roller Width - Inch:
3.75
Thread Size:
3-1/2-4
Stud Diameter - Inch:
3.5
Stud Diameter - Millimeter:
88.9
Roller Width - Millimeter:
95.25
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Features
Roller Width - Inch:
3.75
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Other Features:
Center Thrust Ring | Contact Lip Seals
Features
Roller Width - Inch:
3.75
Thread Size:
2-12
Stud Diameter - Inch:
3
Stud Diameter - Millimeter:
76.2
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Other Features:
Center Thrust Ring | Contact Lip Seals
HPDC-7.00-R
Description
HPDC-7.00-R DCB ROLLER ; HEAVY STUD PLAIN TYPE REGREASABLE
Part # HPDC-7.00-R
BDI # 22971704
Features
Roller Width - Inch:
3.75
Thread Size:
3-1/2-4
Stud Diameter - Inch:
3.5
Stud Diameter - Millimeter:
88.9
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material