MCVTRE-125
Description
MCVTRE-125 V-GRVD TRACK ROLLER ASSY ; 125MM DIA STD ECC W/R-CUBED TECHNOLOGY
Part # MCVTRE-125
BDI # 24860229
Features
Roller Width - Inch:
2.929
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MFTRE-125
Description
MFTRE-125 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 4.9212
Part # MFTRE-125
BDI # 22971946
Features
Roller Width - Inch:
2.929
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MFTRE-150
Description
MFTRE-150 TRACK ROLLER ; FLANGED TYPE ECCENTRIC 5.9055
Part # MFTRE-150
BDI # 22971948
Features
Roller Width - Inch:
2.929
Thread Size:
M64 X 6
Stud Diameter - Inch:
2.52
Stud Diameter - Millimeter:
64
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
150
Roller Diameter - Inch:
5.906
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MCVTR-125
Description
MCVTR-125 V-GRVD TRACK ROLLER ASSY ; 125MM DIA STD CONC W/R-CUBED TECHNOLOGY
Part # MCVTR-125
BDI # 24860193
Features
Roller Width - Inch:
2.929
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
165
Roller Diameter - Inch:
6.496
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MPTRE-125
Description
MPTRE-125 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 4.9213
Part # MPTRE-125
BDI # 22972030
Features
Roller Width - Inch:
2.929
Thread Size:
M48 X 5
Stud Diameter - Inch:
1.89
Stud Diameter - Millimeter:
48
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
125
Roller Diameter - Inch:
4.921
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material