VTRE-2.00-CSO
Description
VTRE-2.00-CSO V-GRVD TRACK ROLLER ASSY ; 2" RLR DIAX0.5" STDX0.81" W ECC
Part # VTRE-2.00-CSO
BDI # 24859731
Features
Roller Width - Inch:
0.8
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material