SFH-64-A
Description
SFH-64-A CAM FOLLOWER ; POR 2" OD X 1.25" W X .875 STUD
Part # SFH-64-A
BDI # 22465384
Features
Roller Width - Inch:
1.125
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Features
Roller Width - Inch:
1.125
Roller Width - Millimeter:
28.575
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Global Part Number GPN:
589571
Features
Roller Width - Inch:
1.125
Roller Width - Millimeter:
28.575
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Roller Diameter - Inch:
1.625
Other Features:
Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Global Part Number GPN:
589570
Features
Roller Width - Inch:
1.125
Roller Width - Millimeter:
28.575
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
34.925
Roller Diameter - Inch:
1.375
Other Features:
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN:
589585
SFH-72-A
Description
SFH-72-A STUD TYPE CAM FOLLOWER ; POR 2.25" ROLLER DIA FLAT SURFACE
Part # SFH-72-A
BDI # 21481827
Features
Roller Width - Inch:
1.125
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
57.15
Roller Diameter - Inch:
2.25
Other Features:
Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease