Features
Roller Width - Inch:
1.438
Thread Size:
1/2-13
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
PLR-1-3/4-5
Description
PLR-1-3/4-5 PLAIN LOAD RUNNER ; 1.75" ROLLER DIA 1.437" ROLLER WIDTH
Part # 0009511500
BDI # 737245
Features
Roller Width - Inch:
1.438
Thread Size:
1/2-13
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239393