VTRE-3.50E
Description
VTRE-3.50E CAM FOLLOWER BEARING ; 3.5"ROLLER DIA V GROOVE SURFACE STUD
Part # VTRE-3.50E
BDI # 21574149
Features
Roller Width - Inch:
1.781
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Without Dust Cover
VTR-3.50E
Description
VTR-3.50E TRACK ROLLER ASSY ; STUD 3.5" RLR DIA W/V-GROOVE SURFACE
Part # VTR-3.50E
BDI # 21454234
Features
Roller Width - Inch:
1.781
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Without Dust Cover