Features
Roller Width - Inch:
1.94
Roller Width - Millimeter:
49.276
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
53.975
Roller Diameter - Inch:
2.125
Other Features:
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN:
589593
NPTR-3.00A
Description
NPTR-3.00A TRACK ROLLER ; NMT PLAIN ALTERNATE BALL BRG DESIGN
Part # NPTR-3.00A
BDI # 22972376
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
VTRE-4.50-R
Description
VTRE-4.50-R TRACK ROLLER ; V-GROOVED ECCENTRIC TYPE REGREASABLE
Part # VTRE-4.50-R
BDI # 22975018
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
114.3
Roller Diameter - Inch:
4.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
VTRE-5.50-R
Description
VTRE-5.50-R TRACK ROLLER ; V-GROOVED ECCENTRIC TYPE REGREASABLE
Part # VTRE-5.50-R
BDI # 22975024
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
VTRE-5.50-SS
Description
VTRE-5.50-SS TRACK ROLLER ; V-GROOVED ECCENTRIC TYPE STAINLESS STEEL
Part # VTRE-5.50-SS
BDI # 22975026
Features
Roller Width - Inch:
1.94
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
139.7
Roller Diameter - Inch:
5.5
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material