Page 1 of 2

Next

Compare
240/750YMDW33W45A

COMPARE

240/750YMDW33W45A

Description
240/750YMDW33W45A SPHERICAL RLR BRG ; NON-RETURNABLE

TIMKEN

Part # 240/750YMDW33W45A

BDI # 1319110

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/750YMDWEW919C6

COMPARE

240/750YMDWEW919C6

Description
240/750YMDWEW919C6 SPHERICAL RLR BRG

TIMKEN

Part # 240/750YMDWEW919C6

BDI # 24956976

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C6
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Two Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/750 ECA/W33

COMPARE

240/750 ECA/W33

Description
240/750 ECA/W33 SPHR ROLLER BRG

SKF

Part # 240/750 ECA/W33

BDI # 1248238

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
241/530 ECA/W33

COMPARE

241/530 ECA/W33

Description
241/530 ECA/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 241/530 ECA/W33

BDI # 1248435

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
240/750CAMP55W507

COMPARE

240/750CAMP55W507

Description
240/750CAMP55W507 SPHERICAL ROLLER BRG ; 750MM BOREX1090MM ODX335MM W

NSK

Part # 240/750CAMP55W507

BDI # 21736683

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY