Features
Component:
Cup
Width - Millimeter:
26.162
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
3.543
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
89.992
Bore - Millimeter:
0
Precision Class:
Standard
Basic Number:
413
NU5207M/C3
Description
NU5207M/C3 ROLLER BEARING ; CYLINDRICAL REMOVABLE INNER RING
Part # 2101091323
BDI # 22360169
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No