NP236058-2
Description
NP236058-2 TAPERED ROLLR BEARINGS CUP ; NON-RETURNABLE
Part # NP236058-2
BDI # 1368217
Features
Component:
Cone
Width - Millimeter:
61.976
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
650546
Precision Class:
Standard
Basic Number:
NP236058
RU-242 P/5
Description
RU-242 P/5 CYLINDRICAL ROLLER BEARING ; 210MM ID 380MM OD 61.97MM WD
Part # RU-242 P/5
BDI # 26319731
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No