NCF-2968-V-C/3

COMPARE

NCF-2968-V-C/3

Description
NCF-2968-V-C/3 CYLINDRICAL ROLLER BRG ; FULL COMPLEMENT

SCHEERER BEARING

Part # NCF-2968-V-C/3

BDI # 26337712

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.11
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY