Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN:
456366
Number of Rows of Rollers:
Single Row
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23168-2CS5K/VT143
Description
23168-2CS5K/VT143 SPHR ROLLER BRG
Part # 23168-2CS5K/VT143
BDI # 1264734
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | 25 to 45 Percent Filled With LGEP 2 Grease
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
220ARVSL1621W30BC4
Description
220ARVSL1621W30BC4 CYLIND ROLLER BRG ; 220MMX246MMX192MM
Part # 220ARVSL1621W30BC4
BDI # 1316766
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
9.685
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
23260KEMBW534
Description
23260KEMBW534 SPHERICAL RLR BRG ; 300MM ID 540MM OD 192MM WD
Part # 23260KEMBW534
BDI # 24623871
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing