NAS 5030ZZNR
Description
NAS 5030ZZNR ROLLER BEARING ; 150MM ID X 225MM OD X 100MM W F/SHEAVES
Part # NAS5030ZZNR
BDI # 23284292
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Double Shielded | High Carbon Chrome Steel Material | 1210000N Static Load Rating | 623000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes