NNU-4984-M C/3
Description
NNU-4984-M C/3 CYLINDRICAL ROLLER BRG ; DOUBLE ROW
Part # NNU-4984-M C/3
BDI # 26334218
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
22.047
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU-4976-MC/3
Description
NNU-4976-MC/3 CYLINDRICAL ROLLER BEARING ; DOUBLE ROW
Part # NNU-4976-MC/3
BDI # 26334215
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No