160B15H 3-1/8 KW/SS
Description
160B15H 3-1/8 KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH
Part # 160B15H 3-1/8 KW/SS
BDI # 21515907
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
160B12 X 3-3/8IN
Description
MARTIN SPROCKET & GR 160B12 X 3-3/8IN
Part # 160B12 X 3-3/8IN
BDI # 24526986
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Finished Bore
160B19H X 3-15/16 KW 2SS
Description
160B19H X 3-15/16 KW 2SS CHAIN SPROCKET ; 3-15/16" BORE 2" PITCH 19 TEETH HARDENED
Part # 160B19H X 3-15/16 KW 2SS
BDI # 21917049
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
12.152
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.186
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
308.661
Mounting Method:
Finished Bore
H160B15 X 3-1/2 KW 2SS
Description
H160B15 X 3-1/2 KW 2SS CHAIN SPROCKET ; 15 TEETH B-HUB 3-1/2IN BORE
Part # 160B15 X 3-1/2 KW 2SS
BDI # 23237935
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore
160BS15 3-7/16
Description
160BS15 3-7/16 ; ROLLER CHAIN SPROCKET
Part # 160BS15 3-7/16
BDI # 20838457
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Finished Bore