50BS76 2-1/4 2-1/2 KW/1SS
Description
50BS76 2-1/4 2-1/2 KW/1SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS76 2-1/4 2-1/2 KW/1SS
BDI # 21445322
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Finished Bore