140C48 X 4-7/16 1X1/2KW
Description
140C48 X 4-7/16 1X1/2KW ; ROLLER CHAIN SPROCKET
Part # 140C48 X 4-7/16 1X1/2KW
BDI # 20453529
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
26.758
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
27.75
Pitch Diameter - Millimeter:
679.653
Mounting Method:
Finished Bore
120B48H X 2-15/16 KW/2SS
Description
120B48H X 2-15/16 KW/2SS SPROCKET
Part # 120B48H X 2-15/16 KW/2SS
BDI # 24873885
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Finished Bore