80A40 X 2.878/2.880

COMPARE

80A40 X 2.878/2.880

Description
80A40 X 2.878/2.880 SPROCKET ; F/500A TRQ TAMER TOLERANCE 63 FINISH

MARTIN SPROCKET & GR

Part # 80A40 X 2.878/2.880

BDI # 24586701

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.746

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.306
Pitch Diameter - Millimeter: 323.74
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
50A30 X 2.878

COMPARE

50A30 X 2.878

Description
SPROCKET

MARTIN SPROCKET & GR

Part # 50A30 X 2.878

BDI # 21561716

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.979

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.321
Pitch Diameter - Millimeter: 151.87
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY