Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
25FB24X.500SS
Description
25FB24X.500SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 25FB24X.500SS
BDI # 588741
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
25FB24X.625SS
Description
25FB24X.625SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 25FB24X.625SS
BDI # 588742
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.915
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.049
Pitch Diameter - Millimeter:
48.641
Mounting Method:
Finished Bore
40FB24X.750SS
Description
40FB24X.750SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 40FB24X.750SS
BDI # 588997
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40FB24X1.125SS
Description
40FB24X1.125SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 40FB24X1.125SS
BDI # 589000
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.098
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore