120B54F X 3-7/16KW 2SS
Description
120B54F X 3-7/16KW 2SS ; ROLLER CHAIN SPROCKET
Part # 120B54F X 3-7/16KW 2SS
BDI # 26395322
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Finished Bore
120A60 X 2-1/2
Description
120A60 X 2-1/2 RLR CHAIN SPROCKET ; 2-1/2" BORE
Part # 120A60 X 2-1/2
BDI # 23298374
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
28.661
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
29.522
Pitch Diameter - Millimeter:
727.99
Mounting Method:
Finished Bore
120C54 X 2-15/16IN KW
Description
120C54 X 2-15/16" KW CHAIN SPROCKET ; 120 ANSI 54 TEETH 2-15/16" BORE
Part # 120C54 X 2-15/16" KW
BDI # 22497930
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.797
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.654
Pitch Diameter - Millimeter:
655.244
Mounting Method:
Finished Bore
120B48H X 2-15/16 KW/2SS
Description
120B48H X 2-15/16 KW/2SS SPROCKET
Part # 120B48H X 2-15/16 KW/2SS
BDI # 24873885
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
22.935
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.786
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
582.54
Mounting Method:
Finished Bore